1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FLCN40
Linear Plain Bearing - FLCN Series, 2.5000 in Shaft Diameter, 3.7500 in Outside Diameter, 5.0000 in Overall Length, Open
MI ITEM #
01222618
MFR #
FLCN40
Your Price
$466.03
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FLCN40
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FLCN40
Linear Plain Bearing - FLCN Series, 2.5000 in Shaft Diameter, 3.7500 in Outside Diameter, 5.0000 in Overall Length, Open
MI ITEM #
01222618
MFR #
FLCN40
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$466.03
/each
(List
$559.24
)
Qty
Add to Cart
Overview
Mfr description
FLCN40 LINEAR BRG
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
2.5000 in
Outside Diameter
3.7500 in
Overall Length
5.0000 in
Closure Type
Open
Operating Temperature Range
400 °F
Series
FLCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data