1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FM05
Linear Plain Bearing - FM Series, 5 mm Shaft Diameter, 12 mm Outside Diameter, 22 mm Overall Length, Open
MI ITEM #
01222776
MFR #
FM05
Price
$31.01
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FM05
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FM05
Linear Plain Bearing - FM Series, 5 mm Shaft Diameter, 12 mm Outside Diameter, 22 mm Overall Length, Open
MI ITEM #
01222776
MFR #
FM05
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$31.01
/each
Qty
Add to Cart
Specifications
Dimensions
Outside Diameter
12 mm
Overall Length
22 mm
Shaft
Diameter
5 mm
Details
Bushing Type
Plain Bushing
Closure Type
Open
Operating Temperature Range
400 °F
Series
FM
Overview
Mfr description
FM5 LINEAR BRG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought