1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FM08
Linear Plain Bearing - FM Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, 0.9800 in Overall Length, Closed
MI ITEM #
01222780
MFR #
FM08
Price
$24.60
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FM08
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FM08
Linear Plain Bearing - FM Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, 0.9800 in Overall Length, Closed
MI ITEM #
01222780
MFR #
FM08
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$24.60
/each
Qty
Add to Cart
Specifications
Dimensions
Outside Diameter
16 mm
Overall Length
0.9800 in
Shaft
Diameter
8 mm
Details
Bushing Type
Plain Bushing
Closure Type
Closed
Operating Temperature Range
400 °F
Series
FM
Overview
Mfr description
FM8 LINEAR BRG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought