Motion
FM12
Plain Linear Bearing - FM Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, Open
Mi Item #01222786
MFR #FM12
Price$39.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Linear Bearing - FM Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, Open
Mi Item #01222786
MFR #FM12

Mfr description
FM12 LINEAR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.94/each

Specifications

Dimensions

  • Outside Diameter
    22 mm
  • Overall Length
    32 mm
  • Shaft Diameter  
    12 mm

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Open
  • Operating Temperature Range
    400 °F
  • Series
    FM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)