Motion
FM12E
Plain Linear Bearing - FM Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, Open
MI ITEM #01222794
MFR #FM12E
Price$39.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Linear Bearing - FM Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, Open
MI ITEM #01222794
MFR #FM12E

Mfr description
FM12E LINEAR BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.45/each

Specifications

Dimensions

  • Outside Diameter
    22 mm
  • Overall Length
    32 mm
  • Shaft Diameter  
    12 mm

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Open
  • Operating Temperature Range
    400 °F
  • Series
    FM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)