Motion
FM16
Linear Plain Bearing - FM Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, Closed
Mi Item #01222799
MFR #FM16
Price$37.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FM Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, Closed
Mi Item #01222799
MFR #FM16

Mfr description
FM16 LINEAR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.11/each

Specifications

Dimensions

  • Outside Diameter
    26 mm
  • Overall Length
    36 mm
  • Shaft Diameter  
    16 mm

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Operating Temperature Range
    400 °F
  • Series
    FM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)