Motion
FM25
Linear Plain Bearing - FM Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 58 mm Overall Length, Open
Mi Item #01222828
MFR #FM25
Price$61.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FM Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 58 mm Overall Length, Open
Mi Item #01222828
MFR #FM25

Mfr description
FM25 LINEAR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.93/each

Specifications

Dimensions

  • Outside Diameter
    40 mm
  • Overall Length
    58 mm
  • Shaft Diameter  
    25 mm

Details

  • Bearing Material
    FrelonGOLD®
  • Bushing Type
    Plain Bushing
  • Closure Type
    Open
  • Operating Temperature Range
    400 °F
  • Series
    FM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)