Motion
FM50
Linear Plain Bearing - FM Series, 50 mm Shaft Diameter, 75 mm Outside Diameter, 100 mm Overall Length, Closed
MI ITEM #01222871
MFR #FM50
Price$286.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FM Series, 50 mm Shaft Diameter, 75 mm Outside Diameter, 100 mm Overall Length, Closed
MI ITEM #01222871
MFR #FM50

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$286.65/each

Specifications

Dimensions

  • Outside Diameter
    75 mm
  • Overall Length
    100 mm
  • Shaft Diameter  
    50 mm

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Operating Temperature Range
    400 °F
  • Series
    FM

Overview

Mfr description
FM50 LINEAR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought