1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FM60
Linear Plain Bearing - FM Series, 60 mm Shaft Diameter, 90 mm Outside Diameter, 125 mm Overall Length, Closed
MI ITEM #
01222888
MFR #
FM60
List Price
$474.55
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FM60
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FM60
Linear Plain Bearing - FM Series, 60 mm Shaft Diameter, 90 mm Outside Diameter, 125 mm Overall Length, Closed
MI ITEM #
01222888
MFR #
FM60
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$474.55
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
FM60 LINEAR BRG
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
60 mm
Outside Diameter
90 mm
Overall Length
125 mm
Closure Type
Closed
Operating Temperature Range
400 °F
Series
FM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data