Motion
FM80
Plain Linear Bearing - FM Series, 80 mm Shaft Diameter, 120 mm Outside Diameter, 165 mm Overall Length, Closed
MI ITEM #01222901
MFR #FM80
Price$658.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Linear Bearing - FM Series, 80 mm Shaft Diameter, 120 mm Outside Diameter, 165 mm Overall Length, Closed
MI ITEM #01222901
MFR #FM80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$658.04/each

Specifications

Dimensions

  • Outside Diameter
    120 mm
  • Overall Length
    165 mm
  • Shaft Diameter  
    80 mm

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Operating Temperature Range
    400 °F
  • Series
    FM

Overview

Mfr description
FM80 LINEAR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought