Motion
FMA12
Linear Plain Bearing - FMA Series, 12 mm Shaft Diameter, 1.0000 in Overall Length, Open
MI ITEM #01222913
MFR #FMA12
Price$42.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FMA Series, 12 mm Shaft Diameter, 1.0000 in Overall Length, Open
MI ITEM #01222913
MFR #FMA12

Mfr description
FMA12 LINEAR BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.99/each

Specifications

Dimensions

  • Overall Length
    1.0000 in
  • Shaft Diameter  
    12 mm

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Open
  • Operating Temperature Range
    400 °F
  • Series
    FMA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)