Motion
FMA16
Linear Plain Bearing - FMA Series, 0.6250 in Shaft Diameter, 26 mm Outside Diameter, 1.4063 in Overall Length, Open
MI ITEM #01222918
MFR #FMA16
Price$47.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FMA Series, 0.6250 in Shaft Diameter, 26 mm Outside Diameter, 1.4063 in Overall Length, Open
MI ITEM #01222918
MFR #FMA16

Mfr description
FMA16 LINEAR BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.95/each

Specifications

Dimensions

  • Outside Diameter
    26 mm
  • Overall Height
    26 mm, 1.0200 in
  • Overall Length
    1.4063 in
  • Overall Width
    1.0200 in, 26 mm
  • Shaft Diameter  
    0.6250 in

Details

  • Bearing Material
    Anodized Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Vibration Resistant, Impact Resistant
  • Seal Type
    Open
  • Series
    FMA
  • Static Load Capacity
    1500 N
  • Type
    Self-Aligning Linear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)