Motion
FMA30
Linear Plain Bearing - FMA Series, 30 mm Shaft Diameter, 68 mm Overall Length, Open
Mi Item #01222937
MFR #FMA30
Price$167.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FMA Series, 30 mm Shaft Diameter, 68 mm Overall Length, Open
Mi Item #01222937
MFR #FMA30

Mfr description
FMA30 LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.23/each

Specifications

Dimensions

  • Overall Length
    68 mm
  • Shaft Diameter  
    30 mm

Details

  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    0.0005 inches per side
  • Closure Type
    Open
  • Operating Temperature Range
    400 °F
  • Series
    FMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)