Motion
FMA40
Linear Plain Bearing - FMA Series, 40 mm Shaft Diameter, 2.4375 in Outside Diameter, 3.1400 in Overall Length, Closed
MI ITEM #01222942
MFR #FMA40
Price$220.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FMA Series, 40 mm Shaft Diameter, 2.4375 in Outside Diameter, 3.1400 in Overall Length, Closed
MI ITEM #01222942
MFR #FMA40

Mfr description
FMA40 LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.62/each

Specifications

Dimensions

  • Outside Diameter
    2.4375 in
  • Overall Height
    2.4400 in, 61.98 mm
  • Overall Length
    3.1400 in
  • Overall Width
    2.4400 in, 61.97 mm
  • Shaft Diameter  
    40 mm

Details

  • Bearing Material
    Anodized Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Corrosion Resistant, Chemical Resistant
  • Seal Type
    Open
  • Series
    FMA
  • Static Load Capacity
    1300 N
  • Type
    Self-Aligning Linear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)