1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FMC20
Linear Plain Bearing - FMC Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, Open
MI ITEM #
01223026
MFR #
FMC20
Price
$40.76
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FMC20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FMC20
Linear Plain Bearing - FMC Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, Open
MI ITEM #
01223026
MFR #
FMC20
Mfr description
FMC20 LINEAR BRG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$40
.76
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
32 mm
Overall Length
45 mm
Shaft
Diameter
20 mm
Details
Bushing Type
Plain Bushing
Closure Type
Open
Operating Temperature Range
400 °F
Series
FMC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items