1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FMC25
Linear Plain Bearing - FMC Series, 25 mm Shaft Diameter, 32 mm Outside Diameter, 58 mm Overall Length, Open
MI ITEM #
01223033
MFR #
FMC25
Your Price
$72.48
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FMC25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FMC25
Linear Plain Bearing - FMC Series, 25 mm Shaft Diameter, 32 mm Outside Diameter, 58 mm Overall Length, Open
MI ITEM #
01223033
MFR #
FMC25
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$72.48
/each
(List
$83.35
)
Qty
Add to Cart
Overview
Mfr description
FMC25 LINEAR BRG
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
25 mm
Outside Diameter
32 mm
Overall Length
58 mm
Closure Type
Open
Operating Temperature Range
400 °F
Series
FMC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data