Motion
FMC40
Linear Plain Bearing - FMC Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 80 mm Overall Length, Closed
Mi Item #01223047
MFR #FMC40
Price$139.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FMC Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 80 mm Overall Length, Closed
Mi Item #01223047
MFR #FMC40

Mfr description
FMC40 LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.26/each

Specifications

Dimensions

  • Outside Diameter
    62 mm
  • Overall Length
    80 mm
  • Shaft Diameter  
    40 mm

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Operating Temperature Range
    400 °F
  • Series
    FMC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)