Motion
FMC50
Linear Plain Bearing - FMC Series, 1.9688 in Shaft Diameter, 75 mm Outside Diameter, 3.9375 in Overall Length, Open
Mi Item #01223054
MFR #FMC50
Price$292.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FMC Series, 1.9688 in Shaft Diameter, 75 mm Outside Diameter, 3.9375 in Overall Length, Open
Mi Item #01223054
MFR #FMC50

Mfr description
FMC50 LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.05/each

Specifications

Dimensions

  • Outer Ring Width
    3.9370 in, 100 mm
  • Outside Diameter
    75 mm
  • Overall Height
    75 mm, 2.9530 in
  • Overall Length
    3.9375 in
  • Overall Width
    2.9530 in, 75 mm
  • Shaft Diameter  
    1.9688 in

Details

  • Bearing Material
    Anodized aluminum shell, FrelonGOLD liner
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Close Running Fit
  • Closure Type
    Open
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Chemical Resistant, Corrosion Resistant, High Temperature Resistant, Impact Resistant, Moisture Resistant, Vibration Damping, Wear Resistant
  • Seal Type
    Open
  • Series
    FMC
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)