Motion
FMC60
Linear Plain Bearing - FMC Series, 60 mm Shaft Diameter, 90 mm Outside Diameter, 125 mm Overall Length, Closed
MI ITEM #01223059
MFR #FMC60
Price$429.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FMC Series, 60 mm Shaft Diameter, 90 mm Outside Diameter, 125 mm Overall Length, Closed
MI ITEM #01223059
MFR #FMC60

Mfr description
FMC60 LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$429.17/each

Specifications

Dimensions

  • Outside Diameter
    90 mm
  • Overall Height
    90 mm, 3.5430 in
  • Overall Length
    125 mm
  • Overall Width
    3.5430 in, 90 mm
  • Shaft Diameter  
    60 mm

Details

  • Bearing Material
    Anodized aluminum shell, FrelonGOLD liner
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Close Running Fit
  • Closure Type
    Closed
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    High Temperature Resistant, Low Temperature Resistant, Vibration Resistant, Impact Resistant, Corrosion Resistant
  • Seal Type
    Open
  • Series
    FMC
  • Static Load Capacity
    2720 N
  • Type
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)