1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FMC80
Linear Plain Bearing - FMC Series, 80 mm Shaft Diameter, 120 mm Outside Diameter, 165 mm Overall Length, Closed
MI ITEM #
01223064
MFR #
FMC80
Price
$658.04
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FMC80
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FMC80
Linear Plain Bearing - FMC Series, 80 mm Shaft Diameter, 120 mm Outside Diameter, 165 mm Overall Length, Closed
MI ITEM #
01223064
MFR #
FMC80
Mfr description
FMC80 LINEAR BRG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$658
.04
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
120 mm
Overall Length
165 mm
Shaft
Diameter
80 mm
Details
Bushing Type
Plain Bushing
Closure Type
Closed
Operating Temperature Range
400 °F
Series
FMC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items