Motion
FMCN16
Plain Linear Bearing - FMCN Series, 0.6250 in Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, Open
Mi Item #01223074
MFR #FMCN16
Price$53.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Linear Bearing - FMCN Series, 0.6250 in Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, Open
Mi Item #01223074
MFR #FMCN16

Mfr description
FMCN16 LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.84/each

Specifications

Dimensions

  • Outside Diameter
    26 mm
  • Overall Height
    23.11 mm, 0.9100 in
  • Overall Length
    36 mm
  • Overall Width
    1.0200 in, 25.91 mm
  • Shaft Diameter  
    0.6250 in

Details

  • Bearing Material
    Anodized aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Adjustable
  • Closure Type
    Open
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    High Temperature Resistant, Vibration Damping
  • Seal Type
    Open
  • Series
    FMCN
  • Static Load Capacity
    5100 N
  • Type
    Linear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)