1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FMCN20
Linear Plain Bearing - FMCN Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, Open
MI ITEM #
01223079
MFR #
FMCN20
Your Price
$53.66
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FMCN20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FMCN20
Linear Plain Bearing - FMCN Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, Open
MI ITEM #
01223079
MFR #
FMCN20
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$53.66
/each
(List
$61.71
)
Qty
Add to Cart
Overview
Mfr description
FMCN20 LINEAR BRG
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
20 mm
Outside Diameter
32 mm
Overall Length
45 mm
Closure Type
Open
Operating Temperature Range
400 °F
Series
FMCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data