Motion
FMCN30
Linear Plain Bearing - FMCN Series, 30 mm Shaft Diameter, 1.8500 in Outside Diameter, 2.6700 in Overall Length, Open
Mi Item #01223087
MFR #FMCN30
Price$182.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FMCN Series, 30 mm Shaft Diameter, 1.8500 in Outside Diameter, 2.6700 in Overall Length, Open
Mi Item #01223087
MFR #FMCN30

Mfr description
FMCN30 LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.23/each

Specifications

Dimensions

  • Outer Ring Width
    2.6700 in, 67.81 mm
  • Outside Diameter
    1.8500 in
  • Overall Height
    43.69 mm, 1.7200 in
  • Overall Length
    2.6700 in
  • Overall Width
    1.8500 in, 46.99 mm
  • Shaft Diameter  
    30 mm

Details

  • Bearing Material
    Anodized Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Close Running Fit
  • Closure Type
    Open
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Vibration Resistant, Temperature Resistant
  • Seal Type
    Open
  • Series
    FMCN
  • Type
    Linear Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)