Motion
FMCN50
Linear Plain Bearing - FMCN Series, 1.9688 in Shaft Diameter, 75 mm Outside Diameter, 3.9375 in Overall Length, Open
Mi Item #01223095
MFR #FMCN50
Price$363.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FMCN Series, 1.9688 in Shaft Diameter, 75 mm Outside Diameter, 3.9375 in Overall Length, Open
Mi Item #01223095
MFR #FMCN50

Mfr description
FMCN50 LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$363.83/each

Specifications

Dimensions

  • Outer Ring Width
    3.9370 in, 100 mm
  • Outside Diameter
    75 mm
  • Overall Height
    69.60 mm, 2.7400 in
  • Overall Length
    3.9375 in
  • Overall Width
    2.9530 in, 75 mm
  • Shaft Diameter  
    1.9688 in

Details

  • Bearing Material
    Anodized aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Close Running Fit
  • Closure Type
    Open
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    High Temperature Resistant, Vibration Damping
  • Seal Type
    Open
  • Series
    FMCN
  • Type
    Open Linear Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)