1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FMN12
Linear Plain Bearing - FMN Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, Open
MI ITEM #
01223110
MFR #
FMN12
Your Price
$47.85
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FMN12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FMN12
Linear Plain Bearing - FMN Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, Open
MI ITEM #
01223110
MFR #
FMN12
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$47.85
/each
(List
$55.02
)
Qty
Add to Cart
Overview
Mfr description
FMN12 LINEAR BRG
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
12 mm
Outside Diameter
22 mm
Overall Length
32 mm
Closure Type
Open
Operating Temperature Range
400 °F
Series
FMN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data