1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FMN16
Linear Plain Bearing - FMN Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, Open
MI ITEM #
01223118
MFR #
FMN16
List Price
$68.28
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FMN16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FMN16
Linear Plain Bearing - FMN Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, Open
MI ITEM #
01223118
MFR #
FMN16
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$68.28
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
FMN16 LINEAR BRG
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
16 mm
Outside Diameter
26 mm
Overall Length
36 mm
Closure Type
Open
Operating Temperature Range
400 °F
Series
FMN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data