Motion
FMT14
Thin Wall Plain Linear Bearing - FMT Series, 14 mm Shaft Diameter, 0.8300 in Outside Diameter, 1.1000 in Overall Length, Closed
Mi Item #01223212
MFR #FMT14
Price$41.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Plain Linear Bearing - FMT Series, 14 mm Shaft Diameter, 0.8300 in Outside Diameter, 1.1000 in Overall Length, Closed
Mi Item #01223212
MFR #FMT14

Mfr description
FMT14 LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.41/each

Specifications

Dimensions

  • Outside Diameter
    0.8300 in
  • Overall Height
    0.8300 in, 21.08 mm
  • Overall Length
    1.1000 in
  • Overall Width
    0.8300 in, 21.08 mm
  • Shaft Diameter  
    14 mm

Details

  • Bearing Material
    Anodized aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Precision
  • Closure Type
    Closed
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Maintenance-Free
  • Seal Type
    Open
  • Series
    FMT
  • Static Load Capacity
    5100 N
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)