Motion
FMT16
Thin Wall Plain Linear Bearing - FMT Series, 16 mm Shaft Diameter, 24 mm Outside Diameter, 30 mm Overall Length, Closed
MI ITEM #01223222
MFR #FMT16
Your Price$27.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Plain Linear Bearing - FMT Series, 16 mm Shaft Diameter, 24 mm Outside Diameter, 30 mm Overall Length, Closed
MI ITEM #01223222
MFR #FMT16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$27.47/each(List $39.82)

Overview

Mfr description
FMT16 LINEAR BRG

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Outside Diameter
    24 mm
  • Overall Length
    30 mm
  • Closure Type
    Closed
  • Series
    FMT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text