Motion
FMT20
Thin Wall Plain Linear Bearing - FMT Series, 20 mm Shaft Diameter, 28 mm Outside Diameter, 30 mm Overall Length, Closed
Mi Item #01223232
MFR #FMT20
Price$33.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Plain Linear Bearing - FMT Series, 20 mm Shaft Diameter, 28 mm Outside Diameter, 30 mm Overall Length, Closed
Mi Item #01223232
MFR #FMT20

Mfr description
FMT20 LINEAR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.65/each

Specifications

Dimensions

  • Outer Ring Width
    1.1810 in, 30 mm
  • Outside Diameter
    28 mm
  • Overall Height
    28 mm, 1.1020 in
  • Overall Length
    30 mm
  • Overall Width
    1.1020 in, 28 mm
  • Shaft Diameter  
    20 mm

Details

  • Bearing Material
    Anodized aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Precision
  • Closure Type
    Closed
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Corrosion Resistant, Vibration Resistant
  • Seal Type
    Open
  • Series
    FMT
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)