Motion
FMT20E
Thin Wall Plain Linear Bearing - FMT Series, 20 mm Shaft Diameter, 28 mm Outside Diameter, 30 mm Overall Length, Closed
Mi Item #01223240
MFR #FMT20E
Price$46.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Plain Linear Bearing - FMT Series, 20 mm Shaft Diameter, 28 mm Outside Diameter, 30 mm Overall Length, Closed
Mi Item #01223240
MFR #FMT20E

Mfr description
FMT20E LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.43/each

Specifications

Dimensions

  • Outside Diameter
    28 mm
  • Overall Length
    30 mm
  • Shaft Diameter  
    20 mm

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Series
    FMT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)