Motion
FMT25
Thin Wall Plain Linear Bearing - FMT Series, 25 mm Shaft Diameter, 35 mm Overall Length, Closed
Mi Item #01223242
MFR #FMT25
Price$52.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Plain Linear Bearing - FMT Series, 25 mm Shaft Diameter, 35 mm Overall Length, Closed
Mi Item #01223242
MFR #FMT25

Mfr description
FMT25 LINEAR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.02/each

Specifications

Dimensions

  • Overall Length
    35 mm
  • Shaft Diameter  
    25 mm

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Operating Temperature Range
    400 °F
  • Series
    FMT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)