1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FMTC10
Thin Wall Plain Linear Bearing - FMTC Series, 10 mm Shaft Diameter, 26 mm Overall Length, Open
MI ITEM #
01223333
MFR #
FMTC10
Your Price
$29.77
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FMTC10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FMTC10
Thin Wall Plain Linear Bearing - FMTC Series, 10 mm Shaft Diameter, 26 mm Overall Length, Open
MI ITEM #
01223333
MFR #
FMTC10
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$29.77
/each
(List
$34.24
)
Qty
Add to Cart
Overview
Mfr description
FMTC10 LINEAR BRG
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
10 mm
Overall Length
26 mm
Closure Type
Open
Operating Temperature Range
400 °F
Series
FMTC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data