Motion
FMTC16
Thin Wall Plain Linear Bearing - FMTC Series, 0.6250 in Shaft Diameter, 24 mm Outside Diameter, 30 mm Overall Length, Open
MI ITEM #01223348
MFR #FMTC16
Price$32.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Plain Linear Bearing - FMTC Series, 0.6250 in Shaft Diameter, 24 mm Outside Diameter, 30 mm Overall Length, Open
MI ITEM #01223348
MFR #FMTC16

Mfr description
FMTC16 LINEAR BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.83/each

Specifications

Dimensions

  • Outer Ring Width
    1.1810 in, 30 mm
  • Outside Diameter
    24 mm
  • Overall Height
    24 mm, 0.9450 in
  • Overall Length
    30 mm
  • Overall Width
    0.9450 in, 24 mm
  • Shaft Diameter  
    0.6250 in

Details

  • Bearing Material
    Anodized aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Adjustable
  • Closure Type
    Open
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Corrosion Resistant, Vibration Resistant
  • Seal Type
    Open
  • Series
    FMTC
  • Type
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)