Motion
FMTC20
Thin Wall Plain Linear Bearing - FMTC Series, 20 mm Shaft Diameter, 30 mm Overall Length, Open
Mi Item #01223354
MFR #FMTC20
Price$32.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Plain Linear Bearing - FMTC Series, 20 mm Shaft Diameter, 30 mm Overall Length, Open
Mi Item #01223354
MFR #FMTC20

Mfr description
FMTC20 LINEAR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.19/each

Specifications

Dimensions

  • Overall Length
    30 mm
  • Shaft Diameter  
    20 mm

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Open
  • Operating Temperature Range
    400 °F
  • Series
    FMTC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)