Motion
FMTC25
Thin Wall Plain Linear Bearing - FMTC Series, 25 mm Shaft Diameter, 40 mm Overall Length, Open
Mi Item #01223360
MFR #FMTC25
Price$54.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Plain Linear Bearing - FMTC Series, 25 mm Shaft Diameter, 40 mm Overall Length, Open
Mi Item #01223360
MFR #FMTC25

Mfr description
FMTC25 LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.30/each

Specifications

Dimensions

  • Overall Length
    40 mm
  • Shaft Diameter  
    25 mm

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Open
  • Operating Temperature Range
    400 °F
  • Series
    FMTC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)