Motion
FMTC30
Thin Wall Plain Linear Bearing - FMTC Series, 30 mm Shaft Diameter, 50 mm Overall Length, Closed
MI ITEM #01223366
MFR #FMTC30
Price$113.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Plain Linear Bearing - FMTC Series, 30 mm Shaft Diameter, 50 mm Overall Length, Closed
MI ITEM #01223366
MFR #FMTC30

Mfr description
FMTC30 LINEAR BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.97/each

Specifications

Dimensions

  • Overall Length
    50 mm
  • Shaft Diameter  
    30 mm

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Operating Temperature Range
    400 °F
  • Series
    FMTC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)