Specifications
Dimensions
- Overall Length60 mm
- Shaft Diameter40 mm
Details
- Bushing TypePlain Bushing
- Closure TypeOpen
- Operating Temperature Range400 °F
- SeriesFMTC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)