Motion
FMTC50
Thin Wall Plain Linear Bearing - FMTC Series, 1.9688 in Shaft Diameter, 2.7500 in Outside Diameter, 2.7500 in Overall Length, Closed
Mi Item #01223378
MFR #FMTC50
Price$262.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Plain Linear Bearing - FMTC Series, 1.9688 in Shaft Diameter, 2.7500 in Outside Diameter, 2.7500 in Overall Length, Closed
Mi Item #01223378
MFR #FMTC50

Mfr description
FMTC50 LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.88/each

Specifications

Dimensions

  • Outside Diameter
    2.7500 in
  • Overall Height
    62 mm, 2.4400 in
  • Overall Length
    2.7500 in
  • Overall Width
    2.4400 in, 62 mm
  • Shaft Diameter  
    1.9688 in

Details

  • Bearing Material
    Anodized aluminum, FrelonGOLD
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Adjustable
  • Closure Type
    Closed
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Vibration Resistant
  • Seal Type
    Open
  • Series
    FMTC
  • Type
    Linear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)