1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FJ25
Linear Plain Bearing - FJ Series, 25 mm Shaft Diameter, 21 mm Outside Diameter, 2.3200 in Overall Length, Open
MI ITEM #
01223387
MFR #
FJ25
Your Price
$66.68
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FJ25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FJ25
Linear Plain Bearing - FJ Series, 25 mm Shaft Diameter, 21 mm Outside Diameter, 2.3200 in Overall Length, Open
MI ITEM #
01223387
MFR #
FJ25
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$66.68
/each
(List
$83.35
)
Qty
Add to Cart
Overview
Mfr description
FJ 25 BRG
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
25 mm
Outside Diameter
21 mm
Overall Length
2.3200 in
Closure Type
Open
Series
FJ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data