Overview
Mfr description
P08C LINEAR BRG
Specifications
- Pillow Block TypePlain Linear Bearing Pillow Block
- Housing TypeClosed
- Shaft Diameter0.5000 in
- Overall Width2.0000 in
- Operating Temperature Range-400 to 400 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data