Overview
Mfr description
P20C LINEAR BRG
Specifications
- Pillow Block TypePlain Linear Bearing Pillow Block
- Housing TypeClosed
- Shaft Diameter1.2500 in
- Overall Width4.0000 in
- Operating Temperature Range-400 to 400 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data