Motion
PSF0305-02
Linear Sleeve Bearing - PSF Series, 0.1875 in Shaft Diameter, 0.3125 in Outside Diameter, 0.2500 in Overall Length, Open
Mi Item #01223988
MFR #PSF0305-02
Price$30.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PSF Series, 0.1875 in Shaft Diameter, 0.3125 in Outside Diameter, 0.2500 in Overall Length, Open
Mi Item #01223988
MFR #PSF0305-02

Mfr description
PSF0305-2 LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.74/each

Specifications

Dimensions

  • Outside Diameter
    0.3125 in
  • Overall Height
    0.4400 in, 11.18 mm
  • Overall Length
    0.2500 in
  • Overall Width
    0.4400 in, 11.18 mm
  • Shaft Diameter  
    0.1875 in

Details

  • Bearing Material
    Aluminum Alloy
  • Bushing Type
    Plain Bushing
  • Closure Type
    Open
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Heat Resistant
  • Seal Type
    Open
  • Series
    PSF
  • Type
    Flanged Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)