Overview
Mfr description
PSF0406-3 LINEAR BRG
Specifications
- Bushing TypePlain Bushing
- Shaft Diameter
- Outside Diameter0.3750 in
- Overall Length0.3750 in
- Closure TypeClosed
- Operating Temperature Range400 °F
- SeriesPSF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data