Motion
PSF0406-04
Linear Sleeve Bearing - PSF Series, 0.2500 in Shaft Diameter, 0.3750 in Outside Diameter, 0.5000 in Overall Length, Open
Mi Item #01224004
MFR #PSF0406-04
Price$27.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PSF Series, 0.2500 in Shaft Diameter, 0.3750 in Outside Diameter, 0.5000 in Overall Length, Open
Mi Item #01224004
MFR #PSF0406-04

Mfr description
PSF0406-4 LINEAR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.99/each

Specifications

Dimensions

  • Outside Diameter
    0.3750 in
  • Overall Height
    0.5000 in, 12.70 mm
  • Overall Length
    0.5000 in
  • Overall Width
    0.5000 in, 12.70 mm
  • Shaft Diameter  
    0.2500 in

Details

  • Bearing Material
    Aluminum Alloy
  • Bushing Type
    Plain Bushing
  • Closure Type
    Open
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Chemical Resistant
  • Seal Type
    Open
  • Series
    PSF
  • Type
    Flanged Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)