Motion
PSF0610-04
Linear Sleeve Bearing - PSF Series, 0.3750 in Shaft Diameter, 0.6250 in Outside Diameter, 0.5000 in Overall Length, Closed
MI ITEM #01224014
MFR #PSF0610-04
Price$37.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PSF Series, 0.3750 in Shaft Diameter, 0.6250 in Outside Diameter, 0.5000 in Overall Length, Closed
MI ITEM #01224014
MFR #PSF0610-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.33/each

Specifications

Dimensions

  • Outside Diameter
    0.6250 in
  • Overall Length
    0.5000 in
  • Shaft Diameter  
    0.3750 in

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Operating Temperature Range
    400 °F
  • Series
    PSF

Overview

Mfr description
PSF0610-4 LINEAR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought