Motion
PSF0812-06
Linear Sleeve Bearing - PSF Series, 0.5000 in Shaft Diameter, 0.7500 in Outside Diameter, 0.7500 in Overall Length, Closed
MI ITEM #01224024
MFR #PSF0812-06
Your Price$39.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PSF Series, 0.5000 in Shaft Diameter, 0.7500 in Outside Diameter, 0.7500 in Overall Length, Closed
MI ITEM #01224024
MFR #PSF0812-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.63/each(List $45.58)

Overview

Mfr description
PSF0812-6 LINEAR BRG

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Outside Diameter
    0.7500 in
  • Overall Length
    0.7500 in
  • Closure Type
    Closed
  • Series
    PSF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text