Overview
Mfr description
PSF1014-8 LINEAR BRG
Specifications
- Bushing TypePlain Bushing
- Shaft Diameter
- Outside Diameter0.8750 in
- Overall Length1.0000 in
- Closure TypeClosed
- Operating Temperature Range400 °F
- SeriesPSF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data