Motion
PSF1216-08
Linear Sleeve Bearing - PSF Series, 0.7500 in Shaft Diameter, 1.0000 in Outside Diameter, 1.0000 in Overall Length, Closed
Mi Item #01224038
MFR #PSF1216-08
Price$45.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PSF Series, 0.7500 in Shaft Diameter, 1.0000 in Outside Diameter, 1.0000 in Overall Length, Closed
Mi Item #01224038
MFR #PSF1216-08

Mfr description
PSF1216-8 LINEAR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.35/each

Specifications

Dimensions

  • Outer Ring Width
    1.0000 in, 25.40 mm
  • Outside Diameter
    1.0000 in
  • Overall Height
    1.2500 in, 31.75 mm
  • Overall Length
    1.0000 in
  • Overall Width
    1.2500 in, 31.75 mm
  • Shaft Diameter  
    0.7500 in

Details

  • Bearing Material
    Aluminum Alloy
  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Open
  • Series
    PSF
  • Type
    Flanged Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)