Motion
PSF1620-12
Linear Sleeve Bearing - PSF Series, 1.0000 in Shaft Diameter, 1.2500 in Outside Diameter, 1.5000 in Overall Length, Closed
Mi Item #01224040
MFR #PSF1620-12
Price$60.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PSF Series, 1.0000 in Shaft Diameter, 1.2500 in Outside Diameter, 1.5000 in Overall Length, Closed
Mi Item #01224040
MFR #PSF1620-12

Mfr description
PSF1620-12 LINEAR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.60/each

Specifications

Dimensions

  • Outside Diameter
    1.2500 in
  • Overall Length
    1.5000 in
  • Shaft Diameter  
    1.0000 in

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Operating Temperature Range
    400 °F
  • Series
    PSF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)