Motion
PSF2024-16
Linear Sleeve Bearing - PSF Series, 1.2500 in Shaft Diameter, 1.5000 in Outside Diameter, 2.0000 in Overall Length, Closed
MI ITEM #01224043
MFR #PSF2024-16
Price$109.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PSF Series, 1.2500 in Shaft Diameter, 1.5000 in Outside Diameter, 2.0000 in Overall Length, Closed
MI ITEM #01224043
MFR #PSF2024-16

Mfr description
PSF2024-16 LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.86/each

Specifications

Dimensions

  • Outer Ring Width
    2.0000 in, 50.80 mm
  • Outside Diameter
    1.5000 in
  • Overall Height
    1.7500 in, 44.45 mm
  • Overall Length
    2.0000 in
  • Overall Width
    1.7500 in, 44.45 mm
  • Shaft Diameter  
    1.2500 in

Details

  • Bearing Material
    Aluminum Alloy
  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Open
  • Series
    PSF
  • Type
    Flanged Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)